This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

Moen

Genta™ LX Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M5926SRS
  • Item #9919236
  • Manufacturer Part #5926SRS
3.6 out of 5 Customer Rating
Brand image
Moen

Genta™ LX Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M5926SRS
  • Item #9919236
  • Manufacturer Part #5926SRS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pulldown system offers smooth operation, easy movement and secure docking
  • Metal construction with various finishes identified by suffix
  • Quick connect installation - Duralock™
  • PowerBoost™ spray technology
  • Pulldown spray with 68 in. braided hose
  • Flexible supply lines with 3/8 in. compression fittings
  • High arc spout provides height and reach to fill or clean large pots while pulldown wand provides the maneuverability for cleaning or rinsing
  • Faucet designed for handle to be mounted on right side
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Standard design mounts on the sink or countertop
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Genta™ LX
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61, NSF 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7-1/4 in
Spout Reach:
8-13/16 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
026508358078