Single Handle Shower Faucet in Brushed Nickel (Trim Only)
Genta™ LX Single Handle Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 8- and 16-zone models to fit any size yard or gardening needs.
- Easy installation in 30 minutes or less.
- Operation through Moen Smart Water App provides easy and convenient remote activation and control of outdoor watering routines.
- Independent zone control, scheduling, and weather skip take the guesswork out of lawn care and provide water only when needed-helping to eliminate water waste.
- Optional Moen Smart Wireless Soil Sensors (sold separately) offer custom watering routines and can automatically adjust schedules based on varying moisture needs.
- Amazon and Google smart speaker/assistant functionality.
- Compatibility with the Moen Flo Smart Water Monitor and Shutoff, so now the Smart Water Monitor and Shutoff will know when irrigation is running and won’t turn off water.
- May be rebate eligible by locality for potentially reducing water waste.
- EPA WaterSense Certified.
- UL Rated.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Genta™ LX
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/2 in
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 026508339183
- Width:
- 6-1/4 in