This product requires certification to purchase.

Single Handle Transfer & Diverter Valve Trim in Bronzed Gold

Moen

Genta LX Single Handle Transfer & Diverter Valve Trim in Bronzed Gold

  • Fast #
  • Part #MT2471BZG
  • Item #12245957
  • Manufacturer Part #MT2471BZG
5 out of 5 Customer Rating
Brand image
Moen

Genta LX Single Handle Transfer & Diverter Valve Trim in Bronzed Gold

  • Fast #
  • Part #MT2471BZG
  • Item #12245957
  • Manufacturer Part #MT2471BZG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Moen’s Bronzed Gold finish to add unique flair and warmth to any room
  • This trim kit requires valve # 2510 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Genta LX
Color Finish Category:
Gold Tones
Color Finish Name:
Bronzed Gold
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Type:
MT2471BZG
UPC:
026508394915
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No