Two Handle Roman Tub Faucet in Bronzed Gold (Trim Only)
Genta LX Two Handle Roman Tub Faucet in Bronzed Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 156-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- VALVE REQUIRED: Required valve model #4792, 4793, 4794, 4796, 4797, 4798 sold separately
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Genta LX
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 16.0 gpm
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- Type:
- MT908BZG
- UPC:
- 026508394663