This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Moen

Genta™ MotionSense Wave™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7882EWBL
  • Item #9837001
  • Manufacturer Part #7882EWBL
4.5 out of 5 Customer Rating
Brand image
Moen

Genta™ MotionSense Wave™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7882EWBL
  • Item #9837001
  • Manufacturer Part #7882EWBL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reflex™ pulldown system offers smoother operation, easy movement and secure docking
  • PowerClean™ spray technology
  • Duralock™ quick connect installation
  • Metal construction with various finishes identified by suffix
  • Pulldown spray with 68 in. braided hose
  • High arc spout provides height and reach to fill or clean large pots while pullout wand provides the maneuverability for cleaning or rinsing
  • 360° rotating spout
  • Flexible supply lines with 3/8 in. compression fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Genta™ MotionSense Wave™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-3/8 in
Spout Reach:
7-11/16 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
UPC:
026508350522