This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

Moen

Genta™ Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MBH3686BN
  • Item #10657450
  • Manufacturer Part #BH3686BN
4.3 out of 5 Customer Rating
Brand image
Moen

Genta™ Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MBH3686BN
  • Item #10657450
  • Manufacturer Part #BH3686BN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brushed nickel finish provides a warm gray metallic look
  • Towel ring length fits standard hand towel dimensions
  • Includes necessary allen wrench and hardware kit with step-by-step instructions
  • Designed for hassle-free installation
  • For use in the bath as well as the kitchen for hanging towels and more
  • Coordinates with other faucets and accessories in the Genta collection
  • Genta bath suite boasts contemporary, curved edges
  • Backed by Moen® limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-1/8 in
Diameter
6 in
Height
6-5/8 in
Projection
2-1/8 in
Width
6 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Genta™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Zinc
Mount Type
Wall
Ring Type
Closed
Shape
Round
Warranty & Product Information
Type
MBH3686BN
UPC
034584036117