Single Handle Monoblock Bathroom Sink Faucet in Spot Resist™ Brushed Nickel
Genta™ Single Handle Monoblock Bathroom Sink Faucet in Spot Resist™ Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clear laminar stream provides for a beautiful water presentation
- Includes optional 3-hole deck plate (escutcheon) for installation
- Spot resist brushed nickel finish avoids fingertips and water spots for a cleaner look
- 1-handle lever design for simple control over temperature and flow
- Meets WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1255 Duralast
- Collection:
- Genta™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-1/16 in
- Spout Reach:
- 4-9/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- UPC:
- 026508277140