This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Moen

Genta™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MT2471
  • Item #7203581
  • Manufacturer Part #T2471
5 out of 5 Customer Rating
Brand image
Moen

Genta™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MT2471
  • Item #7203581
  • Manufacturer Part #T2471
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.2 gpm
Showerhead Flow Rate
1.2 gpm
Characteristics & Features
Cartridge Type
1222
Collection
Genta™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
026508271223