This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Bronzed Gold

Moen

Genta Single Handle Pull Down Kitchen Faucet in Bronzed Gold

  • Fast #
  • Part #M7882BZG
  • Item #11809871
  • Manufacturer Part #M7882BZG
5 out of 5 Customer Rating
Brand image
Moen

Genta Single Handle Pull Down Kitchen Faucet in Bronzed Gold

  • Fast #
  • Part #M7882BZG
  • Item #11809871
  • Manufacturer Part #M7882BZG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16 in
Flow Rate
1.5 gpm
Spout Height
9-3/8 in
Spout Reach
7-11/16 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Collection
Genta
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
M7882BZG
UPC
026508398050