This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Brushed Nickel

Moen

Genta™ Two Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT2470BN
  • Item #7946383
  • Manufacturer Part #T2470BN
4.7 out of 5 Customer Rating
Brand image
Moen

Genta™ Two Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT2470BN
  • Item #7946383
  • Manufacturer Part #T2470BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Posi-Temp® with diverter
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Includes red and blue markings
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
11-1/4 in
Escutcheon Width
7 in
Characteristics & Features
Cartridge Type
1222
Collection
Genta™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
026508300206