*CVR* SHOWERHEAD KIT
Gibson *CVR* SHOWERHEAD KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 780-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Gibson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Part Type:
- Assembly Kit
- Hardware Included:
- Yes
- UPC:
- 026508270639