One Handle Single Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Moen

Gibson™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Gibson™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUT3002EPBL
  • Item #9511488
  • Manufacturer Part #UT3002EPBL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets EPA WaterSensecriteria to conserve water without sacrificing performance
  • M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • VALVE REQUIRED: This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
  • Limited Lifetime Warranty
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE 2-Series is available a wide variety of styles and finishes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Gibson™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9-1/2 in
Handle Type:
Lever
Height:
7 in
Length:
9-1/2 in
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Type:
MUT3002EPBL