This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Moen

Gibson™ M-Core™ 2-Series Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUT2901BN
  • Item #9511635
  • Manufacturer Part #UT2901BN
3.7 out of 5 Customer Rating
Brand image
Moen

Gibson™ M-Core™ 2-Series Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUT2901BN
  • Item #9511635
  • Manufacturer Part #UT2901BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Independence, MO
    Pick Up  Not Available
    Not available in MO
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in MO

Product Details

Product Details

  • Mount the valve and spout at separate locations, providing the ultimate customization of your space
  • 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
  • High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
  • Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
  • Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
  • Enhanced style and sleek design is easy to clean and maintain
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Lever handle makes it easy to adjust the water
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Gibson™ M-Core™ 2-Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Reach:
1/100
UPC:
026508339770
Valve Trim Type:
Pressure Balancing
Width:
6-1/2