This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Bronzed Gold (Trim Only)

Moen

Gibson™ One Handle Single Function Bathtub & Shower Faucet in Bronzed Gold (Trim Only)

  • Fast #
  • Part #MT2903EPBZG
  • Item #12245974
  • Manufacturer Part #MT2903EPBZG
4.9 out of 5 Customer Rating
Brand image
Moen

Gibson™ One Handle Single Function Bathtub & Shower Faucet in Bronzed Gold (Trim Only)

  • Fast #
  • Part #MT2903EPBZG
  • Item #12245974
  • Manufacturer Part #MT2903EPBZG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Moen’s Bronzed Gold finish to add unique flair and warmth to any room
  • This trim kit requires valve # 2510, 2520, 2570, or 2590 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen's Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Showerhead Flow Rate
1.75 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Gibson™
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
Type
MT2903EPBZG
WaterSense Labeled
Yes
UPC
026508394762