This product requires certification to purchase.

Single Handle Shower Faucet in Chrome (Trim Only)

Moen

Gibson™ Single Handle Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MUT2902NH
  • Item #9511466
  • Manufacturer Part #UT2902NH
5 out of 5 Customer Rating
Brand image
Moen

Gibson™ Single Handle Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MUT2902NH
  • Item #9511466
  • Manufacturer Part #UT2902NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Mount the valve and spout at separate locations, providing the ultimate customization of your space
  • 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
  • High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
  • Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
  • Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
  • Enhanced style and sleek design is easy to clean and maintain
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Gibson™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-1/4
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
6-1/2
Number of Handles:
Single Handle
Trim Only:
Yes
Type:
MUT2902NH
UPC:
026508339817
Valve Trim Type:
Pressure Balancing
Width:
6-1/2