This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Bronzed Gold

Moen

Gibson™ Two Handle Centerset Bathroom Sink Faucet in Bronzed Gold

  • Fast #
  • Part #M6150BZG
  • Item #12245928
  • Manufacturer Part #M6150BZG
3.8 out of 5 Customer Rating
Brand image
Moen

Gibson™ Two Handle Centerset Bathroom Sink Faucet in Bronzed Gold

  • Fast #
  • Part #M6150BZG
  • Item #12245928
  • Manufacturer Part #M6150BZG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Moen’s Bronzed Gold finish to add unique flair and warmth to any room
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Two–handle lever handles make it easy to adjust the water
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Collection:
Gibson™
Color Finish Category:
Gold Tones
Color Finish Name:
Bronzed Gold
Deck Plate Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Trim Only:
No
Type:
M6150BZG
UPC:
026508395035
WaterSense Labeled:
Yes