This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Moen

Gibson™ Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MWS84228
  • Item #7223034
  • Manufacturer Part #WS84228
3.8 out of 5 Customer Rating
Brand image
Moen

Gibson™ Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MWS84228
  • Item #7223034
  • Manufacturer Part #WS84228
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 4-inch centerset design allows for easy installation
  • Two–handle lever handles make it easy to adjust the water
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Full line of Gibson faucets available to complete the look of your bath
  • Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Gibson™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
12
Drain Included:
Yes
Faucet Height:
5-4/5
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-5/8
Handle Type:
Lever
Height:
5-4/5
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5-22/25
Spout Reach:
4-9/16
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
026508269046
Vandal Resistant:
No
WaterSense Labeled:
Yes