This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

Moen

Gibson™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT961BN
  • Item #7806820
  • Manufacturer Part #T961BN
4.8 out of 5 Customer Rating
Brand image
Moen

Gibson™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT961BN
  • Item #7806820
  • Manufacturer Part #T961BN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Gibson™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-13/100
Faucet Center Size:
10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/4
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-5/16
Trim Only:
Yes
Tub Spout Reach:
7-5/8
Tub Spout Type:
Non-diverter
UPC:
026508289877
WaterSense Labeled:
No