*CVR* SRBN 18 TWL BAR
Gilmour™ *CVR* SRBN 18 TWL BAR
Package Quantity Info:
Each: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Genuine Moen part designed to make every day a bit easier
- Includes one drawer knob
- For use in the bath or kitchen
- Coordinates with Moen Colinet bath faucets and accessories
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Gilmour™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Length:
- 18
- Material:
- Brushed Nickel
- Mount Type:
- Wall
- Number of Bars:
- 1
- Type:
- FSK10012226
- UPC:
- 034584033048