Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel
Gilmour™ Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 408-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Genuine Moen part designed to make every day a bit easier
- Includes one drawer knob
- For use in the bath or kitchen
- Coordinates with Moen Colinet bath faucets and accessories
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4
- CARB OTC LEED Compliant:
- No
- Collection:
- Gilmour™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Depth:
- 2-7/8
- Hardware Included:
- Yes
- Height:
- 2-7/25
- IAPMO Listed:
- No
- Length:
- 8-47/50
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 3-3/8
- UPC:
- 034584033031
- Width:
- 6-13/20