2 Robe Hook in Brushed Nickel
Glenshire® 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed nickel finish provides a lightly brushed warm grey metallic look
- Easy to clean with soft damp cloth
- Concealed screw mounting
- Easy to install, hardware included
- Spot Resist Brushed Nickel resists fingerprints and water spots
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Glenshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/50 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-7/10 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3-3/50 in
- UPC:
- 034584004215
- Width:
- 2-33/50 in