26 x 22-13/16 in. Zinc-Glass Oval Tilt Mirror in Brushed Nickel
Glenshire® 26 x 22-13/16 in. Zinc-Glass Oval Tilt Mirror in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Specifications
- Collection:
- Glenshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2
- Height:
- 26
- Installation Type:
- Wall Mount
- Length:
- 22-81/100
- Material:
- Zinc, Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Oval Mirror
- Style:
- Modern
- UPC:
- 034584005038
- Width:
- 22-4/5