This product requires certification to purchase.

1/2 x 11 in. Metal Tub Spout in Chrome

Moen

Glyde™ 1/2 x 11 in. Metal Tub Spout in Chrome

  • Fast #
  • Part #MTF195386
  • Item #10066211
  • Manufacturer Part #TF195386
5 out of 5 Customer Rating
Brand image
Moen

Glyde™ 1/2 x 11 in. Metal Tub Spout in Chrome

  • Fast #
  • Part #MTF195386
  • Item #10066211
  • Manufacturer Part #TF195386
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • PosiTemp valve helps maintain water temperature
  • VALVE REQUIRED: This trim kit requires valve to complete installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
Glyde™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Tub Spout
Fits Model:
MANCIS, MANCXS, MANXS
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
11
Material:
Metal
Tub Spout Reach:
9-15/16
Tub Spout Type:
Non-diverter
UPC:
026508357026
Width:
2-1/2