This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Moen

Glyde™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB2318CH
  • Item #7182736
  • Manufacturer Part #YB2318CH
4.1 out of 5 Customer Rating
Brand image
Moen

Glyde™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB2318CH
  • Item #7182736
  • Manufacturer Part #YB2318CH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Glyde™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-18/25 in
Height:
1-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
UPC:
034584024640