BRONZED GOLD BZG POSI-TEMP TUB/SHOWER
Glyde BRONZED GOLD BZG POSI-TEMP TUB/SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Lever handles make it easy to adjust the water
- Equipped with the Posi-temp pressure-balancing control valve to help maintain water temperature in the shower
- 3-3/4 inch diameter spray head - this eco performance showerhead conserves water without sacrificing performance
- 7 inch tub spout length
- Posi-temp valve not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Glyde
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Depth:
- 7
- Diameter:
- 3-3/4
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Type:
- MT2743EPBZG
- UPC:
- 026508394823
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 3-3/4