BRONZED GOLD BZG TOWEL BAR
Glyde BRONZED GOLD BZG TOWEL BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Full line of Glyde faucets and accessories available to complete the look of your bathroom
- Offers everyday convenience and also allows for maximum hanging efficiency
- To preserve the fine finish of this product, clean only with a soft damp cloth; dry well; do not use commercial or abrasive cleaners
- Constructed from zinc for extra security
- Backed by MOEN's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4
- Collection:
- Glyde
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Depth:
- 3-1/16
- Hardware Included:
- Yes
- Height:
- 1-3/4
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/16
- Type:
- MYB2324BZG
- UPC:
- 034584043313