This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Moen

Glyde™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2743EPBL
  • Item #9044662
  • Manufacturer Part #T2743EPBL
4.8 out of 5 Customer Rating
Brand image
Moen

Glyde™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2743EPBL
  • Item #9044662
  • Manufacturer Part #T2743EPBL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
    Pick Up  Not Available
    Not available in OR
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OR

Product Details

Product Details

  • Matte Black finish makes a bold statement
  • Eco performance showerhead conserves water without sacrificing performance
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • 3-3/4" diameter spray head; 7" tub spout length
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Glyde™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
3-3/4
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
7-9/16
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508325582
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes