This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Moen

Glyde™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUT2842EPBL
  • Item #9511415
  • Manufacturer Part #UT2842EPBL
5 out of 5 Customer Rating
Brand image
Moen

Glyde™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUT2842EPBL
  • Item #9511415
  • Manufacturer Part #UT2842EPBL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • VALVE REQUIRED: This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • M-CORE 2-Series is available a wide variety of styles and finishes
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-1/2 in
Height
6-1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Glyde™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Type
MUT2842EPBL
WaterSense Labeled
Yes
UPC
026508339701