Single Function Showerhead in Brushed Gold
Glyde™ Single Function Showerhead in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Generously sized 8-inch diameter single function showerhead
- 1/2" IPS Connections
- 2.5 GPM (9.5 L/Min) Max flow rate
- Backed by Moen’s Limited Lifetime Warranty
- Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Glyde™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-13/100
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 8
- Length:
- 3-13/100
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 026508337837
- WaterSense Labeled:
- No
- Width:
- 8