This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

Moen

Glyde™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #MUT2721BL
  • Item #9342804
  • Manufacturer Part #UT2721BL
3.7 out of 5 Customer Rating
Brand image
Moen

Glyde™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #MUT2721BL
  • Item #9342804
  • Manufacturer Part #UT2721BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This trim kit requires a M-CORE 3-Series transfer valve to complete installation, not included
  • M-CORE transfer valves control 2 or 3 showering devices & a simple transfer cartridge modification changes the flow from 2 outlets to 3
  • IMPORTANT: When using 3 showering devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See transfer valve Instructions for additional information
  • When using 2 showering devices, designated outlet 3 must be CAPPED. Caps sold separately
  • M-CORE transfer valves have a simplified trim offering, and suite matching handles with integrated and mixing valves
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • Backed up by Moen's limited lifetime warranty
  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • M-CORE with transfer
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Glyde™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
4 in
Escutcheon Width:
4 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UPC:
026508337080
Valve Trim Type:
Transfer & Diverter