SPOUT KIT
This product has been replaced by
Manufacturer Part #216229BN
Glyde™ SPOUT KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- Brand Model Compatibility:
- T6173 Faucet
- Collection:
- Glyde™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- Length:
- 10-31/50
- MA Approved:
- Yes
- Material:
- Metal
- Type:
- Spout / Wand
- UL Listed:
- No
- UPC:
- 026508264140