This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

Moen

Glyde™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT373BL
  • Item #8786795
  • Manufacturer Part #T373BL
5 out of 5 Customer Rating
Brand image
Moen

Glyde™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT373BL
  • Item #8786795
  • Manufacturer Part #T373BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • This trim kit requires valve #4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
  • TEMPERATURE CONTROL: Two–handle lever handles make it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Glyde™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
10 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
7
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/4
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
7-5/8
UPC:
026508325612
WaterSense Labeled:
Yes