2-1/4 in. Bathroom Sink Drain in Matte Black
Granite Series 2-1/4 in. Bathroom Sink Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Ideal for vessel sinks
- Spring loaded push button
- Without overflow
- Backed by Moen’s Limited Warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125
- Collection:
- Granite Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Opening:
- 1-11/32
- Grid Drain Material:
- Metal
- IAPMO Listed:
- Yes
- Overall Height:
- 8-3/4
- Overflow Included:
- No
- Product Type:
- Push & Seal Drain Assembly
- Strainer Diameter:
- 2-1/4
- Tailpiece Length:
- 6-1/2
- Tailpiece Style:
- Straight
- UPC:
- 026508299371