33 x 22 in. No-Hole Granite Double Bowl Drop-in, Dual Mount and Undermount Kitchen Sink in Black
Granite Series 33 x 22 in. No-Hole Granite Double Bowl Drop-in, Dual Mount and Undermount Kitchen Sink in Black
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Washable ink stamp marks your wall and shows you exactly where to drill
- Simply drill 5/16" holes into the washable ink dots to attach the anchors and brackets to the wall, then mount the accessory
- For use in the bath as well as the kitchen for hanging towels and more
- Coordinates with Moen bathroom faucets and accessories
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Application:
- Commercial, Residential
- Collection:
- Granite Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8
- Length:
- 33
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/4 in x 16-7/16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14-1/4 in x 16-7/16 in x 9-1/2 in
- Sink Installation Type:
- Drop-in, Dual Mount, Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 026508307557
- Width:
- 22