This product requires certification to purchase.

8 in. Shower Arm in Matte Black

Moen

Granite Series 8 in. Shower Arm in Matte Black

  • Fast #
  • Part #M123815BL
  • Item #7426398
  • Manufacturer Part #123815BL
3.6 out of 5 Customer Rating
Brand image
Moen

Granite Series 8 in. Shower Arm in Matte Black

  • Fast #
  • Part #M123815BL
  • Item #7426398
  • Manufacturer Part #123815BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 660
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Granite Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fits Model:
6303BN
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Shower Arm Reach:
8 in
UL Listed:
No
UPC:
026508279410