25 x 22 in. 5-Hole Granite Single Bowl Dual Mount Kitchen Sink in Black
Granite Series 25 x 22 in. 5-Hole Granite Single Bowl Dual Mount Kitchen Sink in Black
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- Single bowl
- Noise reduction: Durable granite material is naturally sound deadening
- Stain resistant: Foods and liquids will not stain the surface
- Heat safe: Safe up to 535°F
- Made in Germany
- Flexible installation: Pre-scored with 5 holes for increased flexibility during installation
- Built to last: Backed by Moen's limited lifetime warranty
Specifications
- Application:
- Commercial, Residential
- Collection:
- Granite Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Length:
- 25
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-5/16 in x 16-7/16 in x 9-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 22 in
- UPC:
- 026508307724
- Width:
- 22