GRANITE GRANITE SINGLE BOWL UNDERMOUNT OR DROP IN SINK
Granite Series GRANITE GRANITE SINGLE BOWL UNDERMOUNT OR DROP IN SINK
Package Quantity Info:
Each: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable granite material is naturally sound deadening
- Foods and liquids will not stain the surface
- Safe up to 535°F
- Non-pourous material means food and liquids will not stick to the surface, helping to prevent the spread of bacteria
- Pre-scored with 5 holes for increased flexibility during installation
- Can be installed as either drop-in or undermount sink; drop-in hardware is included
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Granite Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 15-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Origin:
- Global
- Shape:
- Square
- Sink Bowl Size:
- 13-1/8 in x 13-1/8 in x 7-11/16 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Granite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in
- UPC:
- 026508307502
- Width:
- 15-3/4 in