GRANITE GRANITE SINGLE BOWL UNDERMOUNT OR DROP IN SINK
Granite Series GRANITE GRANITE SINGLE BOWL UNDERMOUNT OR DROP IN SINK
Package Quantity Info:
Each: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Zinc construction provides durability
- Self-adhesive level included
- Ink stamp innovation makes installation fast, simple and easy
- Lifetime limited warranty
- Easy installation with Press and Mark featuring washable ink stamp showing you exactly where to drill
Specifications
- Collection:
- Granite Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Granite
- UPC:
- 026508307526
- Width:
- 22 in