Metal Air Gap in Brushed Gold Air Gap
Granite Series Metal Air Gap in Brushed Gold Air Gap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Black Stainless makes a subtle and striking impact in the kitchen
- Spot Resist Black Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Authentic Moen replacement part
- Designed for hassle-free installation
- Backed by Moen's Limited Lifetime Warranty
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Granite Series
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 8-22/25
- IAPMO Listed:
- No
- Material:
- Metal
- Product Type:
- Air Gap
- UPC:
- 026508283608
- Weight:
- 0.5
- Width:
- 5-63/100