Granite Series Square Shower Arm Flange in Brushed Gold
Granite Series Square Shower Arm Flange in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter - Inside 1:
- 1/2
- Faucet Part Type:
- Shower Arm Flange
- Height:
- 2-1/2
- Length:
- 2-1/2
- Material:
- Brass
- Type:
- M147572BG
- UPC:
- 026508350966
- Width:
- 2-1/2