This product requires certification to purchase.

Granite Series Square Shower Arm Flange in Matte Black

Moen

Granite Series Square Shower Arm Flange in Matte Black

  • Fast #
  • Part #M147572BL
  • Item #9836606
  • Manufacturer Part #147572BL
5 out of 5 Customer Rating
Brand image
Moen

Granite Series Square Shower Arm Flange in Matte Black

  • Fast #
  • Part #M147572BL
  • Item #9836606
  • Manufacturer Part #147572BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-1/2 in
Length:
2-1/2 in
Material:
Brass
Type:
M147572BL
UPC:
026508317457
Width:
2-1/2 in