1-Hook Robe Hook in Matte Black
Greenfield™ 1-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Greenfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3 in
- Height:
- 3-14/25 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3 in
- UPC:
- 034584037596
- Width:
- 1-3/4 in