17in. 100W 1?Light E26 Vanity Fixture in Brushed Gold
Greenfield™ 17in. 100W 1?Light E26 Vanity Fixture in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Perfect way to store towels and accessories for easy access
- Includes template and mounting hardware to take the guesswork out of installation
- Durable stainless steel construction
- Coordinates with other accessories in the Kingsley Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Greenfield™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 4-22/25
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 17
- Length:
- 4-22/25
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting, Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 034584037749
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5