1HDL LEV VOL CNTL VLV TRIM
Greenfield™ 1HDL LEV VOL CNTL VLV TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Lever handle makes it easy-to-adjust the water
- 3/4 in volume control valve allows optimum water flow in homes with 1/2 or 3/4 in plumbing
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Greenfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-63/100
- Diameter:
- 1-3/8
- Escutcheon Height:
- 1-3/8
- Escutcheon Width:
- 1-3/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-31/32
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508364543
- Valve Trim Type:
- Volume Control
- Width:
- 1-3/8