24 in. Towel Bar in Brushed Gold
Greenfield™ 24 in. Towel Bar in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed gold finish adds a touch of sophistication to any room
- Coordinating finishes makes this perfect for use in the bath and kitchen
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Greenfield collection
- Backed by Moen’s limited lifetime warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Greenfield™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- UPC:
- 034584037701
- Width:
- 24 in