This product requires certification to purchase.

24 in. Towel Bar in Chrome

Moen

Greenfield™ 24 in. Towel Bar in Chrome

  • Fast #
  • Part #MYB1724CH
  • Item #10196802
  • Manufacturer Part #YB1724CH
3.2 out of 5 Customer Rating
Brand image
Moen

Greenfield™ 24 in. Towel Bar in Chrome

  • Fast #
  • Part #MYB1724CH
  • Item #10196802
  • Manufacturer Part #YB1724CH
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Designed for hassle-free installation
  • Coordinates with other faucets and accessories in the Greenfield Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2
Collection:
Greenfield™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2
Hardware Included:
Yes
Height:
2
Installation Type:
Wall Mount
Length:
26
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2
UPC:
034584037732
Width:
24