24 ZINC TWL SHELF GREENFIELD BN
Greenfield™ 24 ZINC TWL SHELF GREENFIELD BN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Perfect way to store towels and accessories for easy access
- Includes template and mounting hardware to take the guesswork out of installation
- Coordinates with other accessories in the Greenfield Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- Application:
- Residential
- Collection:
- Greenfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-63/100
- Height:
- 7
- Installation Type:
- Wall Mount
- Length:
- 9-63/100
- Material:
- Zinc
- UPC:
- 034584038012
- Width:
- 24