This product requires certification to purchase.

2HDL LEV TSTC T&S TRIM ONLY

Moen

Greenfield™ 2HDL LEV TSTC T&S TRIM ONLY

  • Fast #
  • Part #MUT4321BG
  • Item #11693778
  • Manufacturer Part #UT4321BG
3.7 out of 5 Customer Rating
Brand image
Moen

Greenfield™ 2HDL LEV TSTC T&S TRIM ONLY

  • Fast #
  • Part #MUT4321BG
  • Item #11693778
  • Manufacturer Part #UT4321BG
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mount the valve and spout at separate locations, providing the ultimate customization of your space
  • 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
  • High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
  • Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
  • Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
  • Enhanced style and sleek design is easy to clean and maintain
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
Collection:
Greenfield™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Handle Included:
Yes
Handle Material:
Metal
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
UPC:
026508365274