This product requires certification to purchase.

CCN 1HDL LEV P/BAL T&S VLV

Moen

Greenfield™ CCN 1HDL LEV P/BAL T&S VLV

  • Fast #
  • Part #MUT2321BG
  • Item #10196740
  • Manufacturer Part #UT2321BG
4.3 out of 5 Customer Rating
Brand image
Moen

Greenfield™ CCN 1HDL LEV P/BAL T&S VLV

  • Fast #
  • Part #MUT2321BG
  • Item #10196740
  • Manufacturer Part #UT2321BG
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 2 series cartridge included
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities act (ADA) specifications
  • Backed by Moen's limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
1212, Ceramic Disc
Collection:
Greenfield™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3
Diameter:
7
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2
Length:
7-81/100
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
026508365199
Valve Trim Type:
Pressure Balancing
Width:
6-1/2