CCN 1HDL LEV TSTC T&S VLV
Greenfield™ CCN 1HDL LEV TSTC T&S VLV
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- ExactTemp® thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
- Lever handle makes it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities act (ADA) specifications
- Backed by Moen's limited lifetime warranty
- Flow lever operates counterclockwise through a 90° arc with shut-off at 6 o'clock and maximum flow at the 3 o'clock position
- Shut-off in clockwise direction
- Temperature lever operates through a 340° arc with maximum cold at full clockwise rotation and maximum hot at full counterclockwise rotation
- Safety stop preset temperature at 105 Deg F
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Greenfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-63/100
- Diameter:
- 7
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7
- Length:
- 5-63/100
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508364383
- Valve Trim Type:
- Thermostatic
- Width:
- 7